Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WHITE-RODGERS

Fan/Limit Control

  • Item# 2E139
  • Mfr. Model# 5D51-78
  • Catalog Page# 3785
  • UNSPSC# 39121549
Fan/Limit Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $105.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the WHITE-RODGERS™ fan and limit control to regulate fan or blower operation and as a high limit safety control. Single element type is ideal for applications with narrow space limitations. Designed to be interchangeable with other flush-mounted, single element fan and limits. Dial has individual pointers for fan cut-in and cut-out settings. Removable solid copper jumper between fan and limit switches. Summer fan switch allows ventilation without changing control settings. Slotted mounting holes for easy installation.

View More

Technical Specs

  • Item Fan and Limit Control
  • Type Adjustable Temp, Auto Reset
  • Switch Action Fan Close on Rise, Limit Open on Rise
  • Switch Type SPDT
  • Temp. Range (F) Fan 50 to 265, Limit 100 to 300
  • Element Type Insertion
  • Element Insertion Length (In.) 11
  • Height (In.) 4-3/8
  • Width (In.) 3
  • Depth (In.) 1-5/8
  • Differential Fan Adj. 15 Degrees F, Fan Fixed 25 Degrees F
  • Fan On Temp. (F) 265
  • Fan Off Temp. (F) 50
  • Contact Amp Rating @ 24V Fan 5.6 Limit 6.0
  • Inductive Amps @ 120V Fan 7.0 Limit 6.0
  • Inductive Amps @ 240V Fan 14.0, Limit 10.0
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.