Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WHITE-RODGERS

Sequencer, Fan/Heat

  • Item# 2E605
  • Mfr. Model# 24A34-3
  • Catalog Page# N/A
  • UNSPSC# 40101805
Sequencer,Fan/Heat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Sequencer
  • Type Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces
  • Number of Switches 2
  • Main Switch On Time (Sec.) 1 to 20
  • Main Switch Off Time (Sec.) 40 to 110
  • Number of Timings 1
  • Height (In.) 1-7/8
  • Width (In.) 2
  • Depth (In.) 1-5/8
  • Resistive Amps @ 120V 25
  • Resistive Amps @ 240V 25
  • Full Load Amps @ 120V 14
  • Full Load Amps @ 240VAC 7
  • Full Load Amps @ 480V 3
  • Therm-o-Disc Model No. 15SH1309573
  • Locked Rotor Amps @ 120V 72
  • Locked Rotor Amps @ 240V 42
  • Locked Rotor Amps @ 480V 18
  • Off Time (Seconds) 40 to 110
  • On Time (Seconds) 1 to 20
  • Control Volts 24
  • Pilot Duty 120/480V (VA) 125
  • Resistive Amps @ 480V 12.5
  • Includes Double Quick-connect Terminals for Combination Loads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.