Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WHITE-RODGERS

Low V T-Stat, Stages Heat 2, Stages Cool 2

  • Item# 3MY15
  • Mfr. Model# 1F83-261
  • Catalog Page# N/A
  • UNSPSC# 41112209
Low V T-Stat,Stages Heat 2,Stages Cool 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2
  • Stages Cool 2
  • Terminal Designations R,C,Y,Y2,W,W2,G
  • System Switching Heat-Cool-Off
  • Fan Switching Auto-On
  • Display 1.8 sq. in., Display
  • Programmable Fan No
  • Humidification Control No
  • Batteries Included Yes
  • Dual Transformer Compatible No
  • Power Method Hardwired/Battery
  • Voltage 24VAC
  • 750mV Compatible No
  • Height 3-3/4"
  • Width 6"
  • Depth 1-1/4"
  • Mounting Type Horizontal
  • Color White
  • Control Range 45 Degrees to 90 Degrees F
  • Features Digital Accuracy, Dual Power Option Allows Operation on 24 Volts or Battery
  • For Use With Gas, Oil, 24V Electric
  • Includes 2 AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.