Skip Content
ST
WHITE-RODGERS

Relay, Fan, 24 Vac

  • Item # 2E461
  • Mfr. Model # 8A04-1
  • Catalog Page # 3093
  • UNSPSC # 39121515
Relay,Fan,24 Vac close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $62.19 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WHITE-RODGERS™ magnetic fan relay is snap acting for remote control of air conditioning, heating, and ventilation systems, motors (up to 1-1/2 HP), tools, and other electrical devices within ratings. Features SPDT switch action to permit use with either single or 2-speed motor.

View More

Technical Specs

  • Item Magnetic Relay
  • Type Conduit Connector Enclosed Switching
  • Coil Volts 24
  • Switch Type SPDT
  • Full Load Amps @ 120VAC 16
  • Full Load Amps @ 240VAC 8
  • N.C. @ 120V (A) 9.8
  • N.O. @ 120V (A) 16.0
  • N.C. @ 240V (A) 6.9
  • N.O. @ 240V (A) 8.0
  • Height (In.) 2-3/4
  • Width (In.) 3
  • Depth (In.) 1-1/2
  • Mounting Tabs, For Flat Surface
  • Application For 24VAC Control of Blowers and other Line Voltage Loads On Systems Where 24V Power Supply is Already Available
  • Agency Compliance UL
  • Includes Tabs for Mounting to Flat Surface, 1/2" Conduit Hub
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.