Skip Content
ST
WHITE-RODGERS

NC Sweat 3/4 Motorized Zone Valve, 24VAC, 23.5Cv, Terminal Board

  • Item # 44R201
  • Mfr. Model # 1361-102
  • Catalog Page # 3097
  • UNSPSC # 40141609
NC Sweat 3/4 Motorized Zone Valve, 24VAC, 23.5Cv, Terminal Board close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $176.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 31.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

White-Rogers™ motorized 24V hydronic zone valve features manual lever that provides valve operation during power failure.

View More

Technical Specs

  • Item Motorized Zone Valve
  • Type NC
  • Height (In.) 5-5/8
  • Width (In.) 4-5/8
  • Depth (In.) 2-5/8
  • Coefficient of Volume 23.5
  • Safe Working Water PSI 50
  • Max. Water Temp. (Deg. F) 240
  • Voltage 24
  • Electrical Connections Terminal Board
  • For Use With Hydronic Controls
  • Connection Type/Size (In.) Sweat 3/4
  • Description/Special Features Valve Stem Made of Stainless Steel, Built in Auxiliary Contacts, Motor Can Be Removed Without Draining the System
  • Specifications Open 45 Seconds, Closes 60 Seconds
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.