Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
WHITE-RODGERS

Furnace Humidifier,Steam,240V

  • Item # 36L350
  • My Part #
  • Mfr. Model # HSP 2600
  • Catalog Page # 3091
  • UNSPSC # 40101903
Furnace Humidifier,Steam,240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $704.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 18.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact unit uses minimal water and is corrosion-resistant. Features automatic humidistat, low water, safety cut-off switch, and built-in overflow protection. For use with forced-air furnace systems to provide whole-house humidification.

View More

Technical Specs

  • Item Furnace Humidifier
  • Type Steam
  • Max. Square Foot Capacity 1850
  • Voltage 240
  • Amps AC 8.3
  • Height 7-5/8"
  • Width 12-5/8"
  • Depth 12-1/2"
  • Mounting Type Mounts Directly on Plenum
  • Plenum Opening Required 10-1/2"H x 8"W
  • Drain Type Auto Flush
  • Color Silver
  • Includes Flushing Timer and Chlorine Removal Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.