Skip Content

C3
WHITE-RODGERS

Furnace Humidifier,24V

  • Item # 36L346
  • My Part #
  • Mfr. Model # HFT2100
  • Catalog Page # 3091
  • UNSPSC # 40101903
Furnace Humidifier,24V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $185.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water flows across pad, humidifying air. Unit mounts on warm air supply or cold air return. 6" dia. duct connection. Designed to fit narrow plenums; reversible side panels allow easy-change left side or right side bypass installation. For use with forced-air furnace systems to provide whole-house humidification.

View More

Technical Specs

  • Item Furnace Humidifier
  • Type Flow Through
  • Max. Square Foot Capacity 2100
  • Voltage 24
  • Height 13-1/2"
  • Width 12-1/2"
  • Depth 9-5/8"
  • Mounting Type Mounts Directly on Plenum
  • Plenum Opening Required 1 0"H x 9"W
  • Duct Dia. 6"
  • Drain Type Continuous
  • Replacement Wick 000-1317-091
  • Color White
  • Requires Floor Drain or Pump
  • Includes Humidistat, Transformer, Saddle Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.