Skip Content
C3
WHITE RODGERS

Flame Sensor,Sleeve Covered,125V

  • Item # 48FX08
  • My Part #
  • Mfr. Model # 30A46-105
  • Catalog Page # 3096
  • UNSPSC # 39121534
Flame Sensor,Sleeve Covered,125V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $215.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combining a rugged snap-action SPDT switch and powerful mercury actuated thermal element this WHITE RODGERS flame sensor is suitable for use with natural, manufactured or mixed gases and with LP gases where means are provided for obtaining automatic pilot gas shut-off. The SPDT switch can energize an ignitor circuit to relight pilot, as with roof top units. Contacts close approximately 60 sec. after pilot is ignited; open approximately 40 sec. after flame is extinguished.

View More

Technical Specs

  • Item Flame Sensor
  • Type Plug-In
  • Length (In.) 7-1/2
  • Voltage 125
  • Gas Type LP/NG
  • Tip Style Sleeve Covered
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.