C3
WHITE-RODGERS

Dryer Gas Valve,NG/LP

  • Item # 36L343
  • My Part #
  • Mfr. Model # 25M01A-100
  • Catalog Page # N/A
  • UNSPSC # 47111503
Dryer Gas Valve,NG/LP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WHITE-RODGERS dryer gas valve is a universal replacement designed specifically for use on gas clothes dryers with HSI systems. Exact changeout replacement design. Right angle, left application.

View More

Technical Specs

  • Item Dryer Gas Valve
  • Type Direct Light Dual Solenoid
  • Gas Type NG/LP
  • Gas Connection 3/8" and 11/32"
  • Temp. Range 40 to 175 Degrees F
  • Mounting Position Horizontal Or Vertical, Not Upside Down
  • For Use With Clothes Dryers With HSI Systems
  • Replaces White Rodgers OEM 25M01A-130, 25M01A-143, 25M01A-144, 25M01A-145, 25M01A-146, 25M01A-149, 25M01A-151, 25M01A-152, 25M01A-153, 25M01A-155, 25M01A-156, 25M01A-157, 25M01A-185, 25M01A-187, 25M01A-196
  • Agency Compliance CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.