ST
WHITE-RODGERS

DC Power Solenoid, 24 Coil Voltage DC, 200/100 Amps, Duty Cycle: Continuous

  • Item # 6C025
  • My Part #
  • Mfr. Model # 586-114111
  • Catalog Page # N/A
  • UNSPSC # 31251510
DC Power Solenoid, 24 Coil Voltage DC, 200/100 Amps, Duty Cycle: Continuous close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Power Solenoid
  • Coil Voltage DC 24
  • Amps 200/100
  • Coil Type Isolated
  • Contact Form SPNO
  • Coil Termination #10-32 UNF-2A Thread
  • Contact Termination 5/16-24 UNF-2A Thread
  • Contact Material Silver Alloy
  • Duty Cycle Continuous
  • Mounting Base Std. Bracket
  • Series 586
  • Enclosure Water Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


DC Power Solenoid, 24 Coil Voltage DC, 200/100 Amps, Duty Cycle: Continuous is rated 4.5 out of 5 by 2.
Rated 5 out of 5 by from This was installed into a Taylor Dunn Stockchaser, using this in conjunction with a relay so that you can not drive the machine while its plugged in charging. Under extreme tests we are drawing 300amps of current through and have had no issues as of yet. The relay inside only seems to be drawing .2 amps and the solenoid is running relatively cool. No problems so far.
Date published: 2018-10-09
Rated 4 out of 5 by from works perfect. cheaper than buying from the OEM. and bought 2 more already.
Date published: 2013-11-04
  • y_2018, m_10, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6C025, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.