Skip Content

DV
WHITE LIGHTNING

White Sealant, Silicone, 10.0 oz. Cartridge

  • Item # 49LX49
  • My Part #
  • Mfr. Model # W11120010
  • Catalog Page # N/A
  • UNSPSC # 31201606
Sealant,Silicone,30g/L VOC,Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sealant
  • For Use On Wood
  • Sealant Base Silicone
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 10.0 oz.
  • Sealant Properties Paintable
  • Begins to Harden 30 min.
  • Full Cure 1 day
  • Performance Temp. Range -50 Degrees to 450 Degrees F
  • Application Temp. Range 40 Degrees to 150 Degrees F
  • Specific Gravity 1.06
  • Flash Point 200 Degrees F
  • Dry Time 3 hr.
  • VOC 30g/L
  • For Use With Standard Caulk Gun
  • Application Windows, Doors, Trim, Siding, Sealing Interior and Exterior Buildings
  • Meets NSF/ANSI Standard 51, USDA, FDA
  • Includes Tube, Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.