Skip Content

C3
WHITE LIGHTNING

White Construction Sealant, Hybrid, 10.0 oz. Cartridge

  • Item# 34FW65
  • Mfr. Model# W41000010
  • Catalog Page# N/A
  • UNSPSC# 31201606
White Construction Sealant, Hybrid, 10.0 oz. Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $12.29 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Construction Sealant
  • Adhesive Grouping Sealant
  • For Use On Asphalt, Ceramic, Concrete, Fiberglass, Masonry, Metal, Plastic, Wood
  • Sealant Base Hybrid
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 10.0 oz.
  • Sealant Properties Flexible, Indoor, Outdoor, Waterproof
  • Begins to Harden 20 min.
  • Full Cure 4 days
  • Performance Temp. Range -40 Degrees to 180 Degrees F
  • Application Temp. Range 20 Degrees to 140 Degrees F
  • Specific Gravity 1.19
  • Flash Point 109 Degrees F
  • Dry Time 2 hr.
  • VOC 12g/L
  • For Use With Standard Caulk Gun
  • Application For General Purpose Bonding
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.