ST
WHITE LIGHTNING

White Caulk, Acrylic, 10.0 oz. Cartridge

  • Item # 49LX64
  • My Part #
  • Mfr. Model # W13000010
  • Catalog Page # N/A
  • UNSPSC # 31201606
White Caulk, Acrylic, 10.0 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

White Lightning™ LATEX ULTRA Window and Door Sealant with EMR™ technology resists rain and water washout within 2 hrs of application. It's paintable within 30 min. Applications include: windows, doors, and trim.

View More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Wood
  • Sealant Base Acrylic
  • Sealant Color Family Whites
  • Color White
  • Sealant Container Cartridge
  • Size 10.0 oz.
  • Sealant Properties Indoor,Outdoor
  • Begins to Harden 7 min.
  • Full Cure 14 days
  • Performance Temp. Range -30 Degrees to 180 Degrees F
  • Application Temp. Range Greater Than 40 Degrees F
  • Specific Gravity 1.68
  • Dry Time 24 hr.
  • VOC 12g/L
  • For Use With Standard Caulk Gun
  • Application Windows, Doors, Trim, Sealing Interior and Exterior Buildings
  • Meets Meets ANSI Specification C-834, Grade NF
  • Includes Tube, Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.