Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WHITE LIGHTNING

Silver Sealant, Silicone, 10.0 oz. Cartridge

  • Item# 49LX50
  • Mfr. Model# W11124510
  • Catalog Page# N/A
  • UNSPSC# 31201606
Silver Sealant, Silicone, 10.0 oz. Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Fiberglass, Glass, Metal, Wood
  • Sealant Base Silicone
  • Sealant Color Family Silvers
  • Color Silver
  • Sealant Container Cartridge
  • Size 10.0 oz.
  • Sealant Properties Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
  • Begins to Harden 30 min.
  • Full Cure 1 day
  • Performance Temp. Range -50 Degrees to 450 Degrees F
  • Application Temp. Range 40 Degrees to 150 Degrees F
  • Specific Gravity 1.06
  • Flash Point 200 Degrees F
  • Dry Time 3 hr.
  • VOC 30g/L
  • For Use With Standard Caulk Gun
  • Application Windows, Doors, Trim, Siding, Sealing Interior and Exterior Buildings
  • Meets NSF/ANSI Standard 51, USDA, FDA
  • Includes Tube, Nozzle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.