Skip Content

DV
WHITE LIGHTNING

Black Sealant, Silicone, 10.0 oz. Cartridge

  • Item # 49LX51
  • My Part #
  • Mfr. Model # W11125010
  • Catalog Page # N/A
  • UNSPSC # 31201606
Sealant,Silicone,Cartridge,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Fiberglass,Glass,Metal,Wood
  • Sealant Base Silicone
  • Sealant Color Family Blacks
  • Color Black
  • Sealant Container Cartridge
  • Size 10.0 oz.
  • Sealant Properties Paintable
  • Begins to Harden 30 min.
  • Full Cure 1 day
  • Performance Temp. Range -50 Degrees to 450 Degrees F
  • Application Temp. Range 40 Degrees to 150 Degrees F
  • Specific Gravity 1.06
  • Flash Point 200 Degrees F
  • Dry Time 3 hr.
  • VOC 30g/L
  • For Use With Standard Caulk Gun
  • Application Windows, Doors, Trim, Siding, Sealing Interior and Exterior Buildings
  • Meets NSF/ANSI Standard 51, USDA, FDA
  • Includes Tube, Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.