TP
WHITE KNIGHT

Double Diaphragm Pump, 4.3 gpm Max. Flow, EPDM, PTFE, Single Manifold Connection, 1/8" FNPT

  • Item # 20UD97
  • My Part #
  • Mfr. Model # PSD04TE-OTN
  • Catalog Page # N/A
  • UNSPSC # 40151548
Double Diaphragm Pump,  4.3 gpm Max. Flow,  EPDM, PTFE,  Single Manifold Connection,  1/8" FNPT close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Diaphragm Pumps~Air Operated Diaphragm Pumps


$1,672.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The PSD Series of Double Diaphragm Pumps features a design that is leak-proof and icing-resistant. Design also reduces the level of noise. Its flow path makes it ideal for use in applications that include corrosive or toxic liquids, viscous fluids, or slurry. Easy to install. No exposed metals.

View More

Technical Specs

  • Item Double Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Flow 4.3 gpm
  • Max. Temp - Pumps 212 Degrees F
  • Housing Material - Pumps PTFE
  • Inlet/Outlet Size 1/4"
  • Connection Style NPT
  • Air Inlet Size 1/8" FNPT
  • Diaphragm Material - Pumps EPDM, PTFE
  • Agency Compliance CE
  • Valve Type Ball
  • Max. Flow GPM 4.3
  • Max. Operating Pressure 100 psi
  • Ball Material PTFE
  • Check Seat Material PTFE
  • Max. Dia. Solids 1/16"
  • Manifold Connection Single
  • Length 5-1/2"
  • Width 3-1/2"
  • Height 6-1/2
  • Self-Priming Dry 6.5 ft.
  • Self-Priming Wet 31 ft.
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms