Skip Content

WV
WHISTLE

32 oz. Cleaner, 12 PK

  • Item # 20J217
  • My Part #
  • Mfr. Model # 91249
  • Catalog Page # 1348
  • UNSPSC # 47131805
General Purpose Cleaners,Sprayer,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

All-purpose cleaner provides effective cleaning on most washable surfaces and leaves behind a long-lasting, clean scent. Removes stubborn stains including grease, scuff marks, pencil and crayon marks, smoke film, and fingerprints.

View More

Technical Specs

  • Item Cleaner
  • Size 32 oz.
  • Recommended Dilution Ready to Use
  • Container Type Trigger Spray Bottle
  • Color Green
  • Fragrance Alcohol
  • Contains Amonia
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.