DV
WHIRL-PAK

Sampling Bag, Self-Standing, 27 oz., PK250

  • Item # 407L69
  • My Part #
  • Mfr. Model # B01448WA
  • Catalog Page # N/A
  • UNSPSC # 24111503
Sampling Bag, Self-Standing, 27 oz., PK250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sampling Bags

Technical Specs

  • Item Sampling Bag
  • Capacity 27 oz.
  • Length 12"
  • Width 5"
  • Thickness 3 mil
  • Material Polyethylene
  • Style Self-Standing
  • Standards and Approvals ISO9001
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov