Skip Content

WG
WHELEN

Work Light,Round,White

  • Item # 8XGG8
  • My Part #
  • Mfr. Model # 0AC0EDCR
  • Catalog Page # N/A
  • UNSPSC # 25172901
Work Light,Round,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Work Light
  • Lens Shape - Vehicle Lighting Round
  • Lens Color - Vehicle Lighting White
  • Width - Vehicle Lighting 1"
  • Length - Vehicle Lighting 1-1/2"
  • Lighting Technology - Vehicle Lighting LED
  • Type Permanent Mount
  • Color White
  • Lamp Type LED
  • Includes Pigtail
  • Housing Material Polycarbonate
  • Housing Color Chrome
  • Lens Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms