WG
WHELEN

BRANCH GUARD-CAST ALUMINUM

  • Item # 9TKJ1
  • My Part #
  • Mfr. Model # RFLANGEA
  • Catalog Page # N/A
  • UNSPSC # 25172601
BRANCH GUARD-CAST ALUMINUM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mtg. Flange
  • Type Permanent Mount
  • Material Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.