Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WHEELER-REX

Hydrostatic Test Pump, Electric, Twin Piston, Positive Displacement, 1 HP, 1 GPM, 1000 psi

  • Item# 6GDV9
  • Mfr. Model# 33100
  • Catalog Page# 3286
  • UNSPSC# 40151557
Hydrostatic Test Pump, Electric, Twin Piston, Positive Displacement, 1 HP, 1 GPM, 1000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,575.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 104.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydrostatic Test Pump, Electric
  • Type Twin Piston, Positive Displacement
  • Inlet 3/4" Female GHT
  • Outlet 1/2" FNPT Swivel
  • Discharge Hose 1/2" ID x 10 Ft., 1/2" MNPT Both Ends
  • GPM 1
  • Max. Pressure 1000 psi
  • HP 1
  • Engine RPM 1725
  • Engine/Motor Type Electric
  • Voltage 115/230
  • Phase 1
  • Hz 60
  • Shaft Size 5/8" Hollow
  • Gauge Glycerin Filled, 0 to 2000 psi
  • Length 16"
  • Width 22"
  • Height 18"
  • Lubrication 30W Non-Detergent Hydraulic Oil
  • Relief Valve Adjustable Pressure
  • Material of Construction Metal
  • Features Built-In Adjustable Pressure Regulator, Full Perimeter Cage Mounted On Swivel Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.