TP
WHEELER-REX

Two Outlet, Positive Displacement Fire Hose Tester, 3 GPM, 500 psi

  • Item # 6GDW1
  • My Part #
  • Mfr. Model # 363020
  • Catalog Page # 2629
  • UNSPSC # 46191603
Two Outlet, Positive Displacement Fire Hose Tester, 3 GPM, 500 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,122.06 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 159.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safely test fire hose lines to help prevent using damaged lines.

• Can test single or multiple lines; independently controlled
• Mounted on swivel casters for easy mobility

View More

Technical Specs

  • Item Fire Hose Tester
  • Type Two Outlet, Positive Displacement
  • HP 1
  • Phase 1
  • Voltage 115
  • Hz 60
  • Inlet 2-1/2" NST Swivel Female Quick Fill
  • Outlet (2) 2-1/2" NST Male Connection With Individual Ball Valves
  • GPM 3
  • Material of Construction Metal
  • Relief Valve Adjustable Pressure
  • Gauge Glycerin Filled, 0 to 1000 psi, Stainless Steel
  • Lubrication Chassis Grease
  • Max. Pressure 500 psi
  • Length 38"
  • Width 30"
  • Height 24"
  • Agency Compliance Meets NFPA Guidelines
  • Features Full Perimeter Cage Mounted On Swivel Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.