Navigation Menu New

Access My Account, Order History, Lists and more here.

38L103 681155 UNSPSC # 39121004

Tap image to zoom.

Roll over image to zoom.

Rising Stem Valve Operator; 200 ft lb Torque

  • Item # 38L103
  • Mfr. Model # 681155
  • UNSPSC # 39121004
  • Catalog Page # 869 869
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Rising Stem Valve Operator
  • RPM 22 RPM
  • Torque 200 ft lb
  • HP 1/2 hp
  • Voltage 115 V
  • Amps 6 A
  • Phase 1
  • Hz 60
  • Features Counter, Hand Wheel Adapter, Rising Stem Torque Adapter
Back to Top