C3
WHEELER-REX

Hydrostatic Test Pump, Reciprocating Pump, 1 GPM, 10,000 psi

  • Item # 45EJ62
  • My Part #
  • Mfr. Model # 32450
  • Catalog Page # 2629
  • UNSPSC # 40151533
Hydrostatic Test Pump, Reciprocating Pump, 1 GPM, 10,000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,277.07 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 53.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WHEELER-REX hydrostatic test pump is pneumatic powered. Features automatic pressure regular with inlet bypass, inline strainer with stainless steel mesh filter and clear bowl, and built-in pressure ball valve and fittings. Rubber padded feet.

View More

Technical Specs

  • Item Hydrostatic Test Pump
  • Power Source Pneumatic
  • Type Reciprocating Pump
  • Inlet 3/4" Female GHT
  • Outlet 1/4" MNPT
  • Discharge Hose 1/4" x 10 ft.
  • GPM 1
  • Max. Pressure 10,000 psi
  • Engine/Motor Type Air Motor
  • Gauge Glycerin Filled, 0 to 15,000 psi
  • Length 24"
  • Width 20"
  • Height 19"
  • Relief Valve Adjustable Pressure
  • Features Inline Strainer with Stainless Steel Mesh Filter and Clear Bowl
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.