Skip Content

TP
WHEELER-REX

Honda Hydrostatic Test Pump, Triplex Piston, Positive Displacement, 8-1/2 HP, 3.5 GPM, 3000 psi

  • Item # 45EJ64
  • My Part #
  • Mfr. Model # 373080
  • Catalog Page # 2629
  • UNSPSC # 40151533
Hydro Test Pump,3.5gpm,3000psi,Honda close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,117.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 193.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for certifying the integrity of newly installed commercial sprinkler systems, pressure vessels, water lines, and sewer lines.

View More

Technical Specs

  • Item Hydrostatic Test Pump
  • Power Source Gasoline
  • Type Triplex Piston, Positive Displacement
  • Inlet 1/2" NPT
  • Inlet Hose 3/4" x 10 ft.
  • Outlet 3/8" NPT
  • Discharge Hose 1/2" x 10 ft.
  • GPM 3.5
  • Max. Pressure 3000 psi
  • Engine Brand Honda
  • HP 8-1/2
  • Engine/Motor Type Gas
  • Gauge Glycerin Filled, 0 to 4000 psi
  • Length 39"
  • Width 28"
  • Height 27"
  • Lubrication Continuous Oil Bath
  • Relief Valve Adjustable Pressure
  • Features Inline Strainer with Stainless Steel Mesh Filter and Clear Bowl
  • Includes Two Wheeled Cart with Pneumatic Tires
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.