Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
WHEATON

Wide Mouth, Round, Reagent, Polyethylene Terephthalate (PET), 5mL, 100 PK

  • Item # 49WF95
  • My Part #
  • Mfr. Model # W220003
  • Catalog Page # N/A
  • UNSPSC # 24122002
Wide Mouth, Round, Reagent, Polyethylene Terephthalate (PET), 5mL, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Round Reagent Bottle features Polyethylene Terephthalate (PET) construction. It is suitable for use in laboratory environments. The amber bottle color helps to protect contents from UV rays, and is ideal for light-sensitive products.

View More

Technical Specs

  • Item Diagnostic Bottle
  • Labware Capacity - Metric 5mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Reagent
  • Labware Basic Material Plastic
  • Labware Body Material Polyethylene Terephthalate (PET)
  • Includes Closure Yes
  • Labware Screw Closure Size 20-410mm
  • Sterile/Non-Sterile Non-Sterile
  • Labware Clarity Transparent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material F217
  • Labware Closure Material Polypropylene
  • Autoclavable No
  • Labware Body Color Amber
  • Labware Closure Color Assorted
  • Labware Closure Liner Design Flat
  • Diameter 22mm
  • Graduation Range Not Specified
  • Labware Height - Metric 44mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.