TP
WHEATON

Wide Mouth Round Alcohol Burner Jar, Dispensing, Glass, 100mL, Clear, 6 PK

  • Item # 49WE11
  • My Part #
  • Mfr. Model # 237070
  • Catalog Page # N/A
  • UNSPSC # 24122003
Wide Mouth Round Alcohol Burner Jar, Dispensing, Glass, 100mL, Clear, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $228.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This round dispensing bottle features Type III Soda Lime Glass construction. It offers modest chemical resistance and is suitable for packaging dry powders or buffers with low pH sensitivity.

View More

Technical Specs

  • Item Alcohol Burner Jar
  • Labware Capacity - Metric 100mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Dispensing
  • Labware Basic Material Glass
  • Labware Body Material Type III Soda Lime Glass
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Labware Clarity Transparent
  • Labware Closure Type Friction Fit
  • Labware Closure Liner Material Unlined
  • Labware Closure Material Glass
  • Autoclavable No
  • Glassware Class Not Rated
  • Labware Body Color Clear
  • Labware Closure Color Clear
  • Special Features Low Heat Flame Suited for Microscopy Purposes
  • Diameter 100mm
  • Graduation Range Not Specified
  • Labware Height - Metric 75mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.