TP
WHEATON

Wide Mouth Oblong Spray Bottle, Spray, Plastic, 35mL, White, 144 PK

  • Item # 23MV38
  • My Part #
  • Mfr. Model # 226434
  • Catalog Page # N/A
  • UNSPSC # 24122002
Wide Mouth Oblong Spray Bottle, Spray, Plastic, 35mL, White, 144 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $319.50 / pkg. of 144
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This oblong spray bottle is made with Low Density Polyethylene (LDPE), allowing you to squeeze the bottle to evacuate contents. It offers good chemical resistance and is suitable for mild and strong buffers.

View More

Technical Specs

  • Item Spray Bottle
  • Labware Capacity - Metric 35mL
  • Mouth Wide
  • Bottle/Jar Shape Oblong
  • Bottle/Jar Type Spray
  • Labware Basic Material Plastic
  • Labware Body Material LDPE
  • Includes Closure Yes
  • Labware Screw Closure Size 18-410mm
  • Labware Closure Type Screw On
  • Labware Closure Material Polypropylene
  • Labware Body Color White
  • Labware Closure Color White Clear
  • Diameter 46mm
  • Graduation Range Not Specified
  • Labware Height - Metric 94mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.