Skip Content

NC
WHEATON

Vial Store Case,Holds 54 Test Tubes,PK6

  • Item # 49WG20
  • My Part #
  • Mfr. Model # W228790
  • Catalog Page # N/A
  • UNSPSC # 56122002
Vial Store Case,Holds 54 Test Tubes,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vial Store Case
  • Mounting Type Rest On Table
  • Number of Compartments 54
  • Autoclavable No
  • Material Cardboard
  • Color Beige
  • Height 2-63/64"
  • Length 7-5/8"
  • Width 5-7/64"
  • Format 6x9
  • For Use With 8mL Sample Vials
  • Temp. Range Up to 135 Degrees C
  • Includes Partitions, Index Cards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.