Skip Content

TP
WHEATON

Type I Borosilicate Glass Ampule 144PK

  • Item # 23MV86
  • My Part #
  • Mfr. Model # 651486
  • Catalog Page # 657
  • UNSPSC # 41103816
Ampule,Cryogenic,2mL,PK144 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.00 / pkg. of 144
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.61 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cryule® ampule allows for biological sample preservation in glass and storage at low temperatures. Can be used in the vapor phase of liquid nitrogen. Made from low extractable borosilicate glass that conforms to USP Type 1 and ASTM E 438 Type 1, Class A requirements.

View More

Technical Specs

  • Item Ampule
  • Vial Style Cryogenic
  • Labware Capacity - Metric 2mL
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.