Navigation Menu New

Access My Account, Order History, Lists and more here.

49WH17 W985100 UNSPSC # 41121704

Tissue Vial, Polypropylene, White, 1.06 in Overall Height, 0.86 in Overall Width

  • Item # 49WH17
  • Mfr. Model # W985100
  • UNSPSC # 41121704
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tissue Vial, Polypropylene, White, 1.06 in Overall Height, 0.86 in Overall Width

  • Item # 49WH17
  • Mfr. Model # W985100
  • UNSPSC # 41121704
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Tissue Vial
  • Material Polypropylene
  • Color White
  • Overall Height 1.06 in
  • Overall Width 0.86 in
  • Overall Length 0.86 in
  • Overall Diameter 0.86 in
  • Opening Dia. 0.44 in
  • Volume 5.0 mL
  • Holds Cryogenic Samples
  • Min. Temp. Rating -156 Degrees C
  • Max. Temp. Rating 121 Degrees C
Back to Top