Skip Content


Pipetter Tips,Micro Tip,Blue,Bulk,PK1000

  • Item # 49WF10
  • My Part #
  • Mfr. Model # 851276
  • Catalog Page # N/A
  • UNSPSC # 41121607
Pipetter Tips,Micro Tip,Blue,Bulk,PK1000 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipette Accessories

Technical Specs

  • Item Pipetter Tips
  • Type Micro Tip
  • Material of Construction Polypropylene
  • Capacity 1 to 200micron L
  • Height 70mm
  • Diameter 10mm
  • Color Blue
  • Special Features DNase, RNase Free
  • For Use With Socorex Pipette
  • Packaging Bulk
How can we improve our Technical Specifications?

Compliance and Restrictions