TP
WHEATON

Narrow Mouth Round Safety Coated Bottle, Media, Glass, 125mL, Clear, 6 PK

  • Item # 48H538
  • My Part #
  • Mfr. Model # 221014
  • Catalog Page # N/A
  • UNSPSC # 24122003
Narrow Mouth Round Safety Coated Bottle, Media, Glass, 125mL, Clear, 6 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $109.72 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These round media bottles feature Type III Soda Lime Glass construction. Each offers moderate chemical resistance and are typically used for packaging dry powders that will be dissolved into solutions or buffers.

View More

Technical Specs

  • Item Safety Coated Bottle
  • Labware Capacity - Metric 125mL
  • Mouth Narrow
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Media
  • Labware Basic Material Glass
  • Labware Body Material Type III Soda Lime Glass
  • Includes Closure Yes
  • Labware Closure Liner Material PTFE
  • Labware Closure Material Polypropylene
  • Labware Body Color Clear
  • Labware Closure Color White Clear
  • Diameter 58mm
  • Graduation Range Not Specified
  • Labware Height - Metric 122mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.