Skip Content

TP
WHEATON

Narrow Mouth, Boston Round, Type III Soda Lime Glass, 12 PK

  • Item # 48H533
  • My Part #
  • Mfr. Model # 220956
  • Catalog Page # N/A
  • UNSPSC # 24122003
Narrow Mouth, Boston Round, Type III Soda Lime Glass, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $202.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Also known as a Winchester bottle, this Boston Round bottle features a handle-free cylindrical shape with a central opening and a short, curved shoulder. Its amber color helps to protect contents from UV rays and is ideal for light-sensitive products.

View More

Technical Specs

  • Item Safety Coated Bottle
  • Labware Capacity - English 32 oz.
  • Mouth Narrow
  • Bottle/Jar Shape Boston Round
  • Labware Basic Material Glass
  • Labware Body Material Type III Soda Lime Glass
  • Includes Closure Yes
  • Labware Screw Closure Size 33-400mm
  • Labware Closure Material Phenolic
  • Labware Body Color Amber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.