Skip Content

TP
WHEATON

Electronic Pipetter Kit w/Charger 1000uL

  • Item # 23NA80
  • My Part #
  • Mfr. Model # W870916-A
  • Catalog Page # 678
  • UNSPSC # 41121507
Electronic Pipetter Kit w/Charger 1000uL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,082.00 / each

Shipping: pkg of 20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.53 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pipette offers 6 working modes: Forward mode for aspiration and pipetting of a set volume; Reverse mode for aspiration in excess followed by dosing of a set volume; Stepper mode for tip filling and step-by-step distribution; Dilution mode for aspiration of 2 or 3 different volumes for restitution in one shot; Tactile mode for start-and-stop liquid measurement, titration, and gel loading; and Mixing mode for up and down liquid flow in the tip. ergonomic unit is designed with Right and Left display reading, variable working speed, cycle counter, and an easy-to-use tip ejector. Micropipetters has a reduced shaft length and conical end for easy access to microtubes and microplates.

View More

Technical Specs

  • Item Electronic Pipette
  • Graduation Range 50 to 1000uL
  • Material Chemically Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.