Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
WHATMAN

Syringe Filter, PTFE, 0.45 UM, PK50

  • Item# 4YMY5
  • Mfr. Model# 6784-2504
  • Catalog Page# N/A
  • UNSPSC# 23151806
Syringe Filter,PTFE,0.45 UM,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Syringe Filter
  • Membrane Dia. 25 um
  • Pore Size 0.45 micron m
  • Capacity Up to 100mL
  • Filter Material PTFE
  • Housing Material Polypropylene
  • Housing Dia. 28.4mm
  • Housing Height 22.9mm
  • Inlet Connection Female Luer Lock
  • Outlet Connection Male Luer
  • Compliance Biosafe USP Class VI
  • Max. Pressure 75 psi, 5.2 Bar
  • Autoclavable Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms