C3
WHATMAN

Inline Filter Device, 15 psi, PK10

  • Item # 32HK78
  • My Part #
  • Mfr. Model # 6722-5001
  • Catalog Page # N/A
  • UNSPSC # 41104929
Inline Filter Device, 15 psi, PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $226.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.645 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Prevents fluid and aerosol contamination of vacuum pumps or aspiration suction systems while eliminating hazardous exhaust. All materials pass USP Class VI test for plastics.

View More

Technical Specs

  • Item Inline Filter Device
  • Diameter 50mm
  • Pore Size 0.45mm
  • Inlet Connection 10mm to 12mm Tubing
  • Outlet Connection 10mm to 12mm Tubing
  • Housing Material Polypropylene
  • Filter Material PTFE Membrane
  • Max. Operating Pressure 15 psi
  • Autoclavable No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.