Skip Content

C3
WHATMAN

Filter Membrane,5um,47mm,PK100

  • Item # 32HH74
  • My Part #
  • Mfr. Model # 7195-004
  • Catalog Page # 682
  • UNSPSC # 41104921
Filter Membrane,5um,47mm,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $259.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Typically used for both liquid and air filtration, this filter offers accurately controlled pore size distribution with high strength and flexibility. Ideal for basic research, environmental testing, pharmaceutical applications, and food and beverage industries. Pkg. of 100.

View More

Technical Specs

  • Item Filter Membrane
  • Pore Size 5micron m
  • Diameter 47mm
  • Material Cellulose Nitrate
  • Temp. Range 80 Degrees C
  • For Use With Sample Preparation, Microbiological Studies, Filtration of Aqueous Solutions
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.