Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Indoor/Outdoor LED Luminaire,5000K,2424 lm: 5,000 K Color Temp, 2,424 lm, 21.5 W Fixture Watt

Item 
60WT72
Mfr. Model 
80-LED-2K4-FC-HB-120-277

Product Details

Catalog Page
482
Brand
WF HARRIS LIGHTING
Lumens
2,424 lm
Fixture Wattage
21.5 W
Voltage
120 to 277 V AC
Light Distribution Shape
Type III
LED Replacement For
70W HPS/MH; 150W HPS/MH
Light Technology
LED
Height
7-7/8 in
Width
7-7/8 in
Depth
7-1/2 in
Rated Life
410,000 hr
Fixture Housing Color
Bronze
Fixture Housing Material
Polycarbonate
Fixture Lens Material
Polycarbonate
Includes
Mounting Hardware
Includes Lamp
Yes
Lamp Watts
21.5 W
Lumens per Watt
112.7 lm/W
Max. Operating Temp.
122 °F
Min. Operating Temp.
77°F
Standards
47 CFR Part 15; DOE TM-21-11; ETL-US and ETL-C Listed; TAA Compliant; UL1598
Warranty
5 yr
Color Temperature
5000K
Fixture Sensor Type
No Sensor Included
Housing Finish
Bronze Polycarbonate
IP Rating
Not Rated
UNSPSC
39111503
Country of Origin
USA (subject to change)
Product Description

LED standard canopy lights project a bright, uniform light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than wall packs with other lamp types, such as high-pressure sodium or metal halide. They also produce very little heat and can withstand temperature changes and humidity. These ceiling-mounted lighting fixtures have a height of 5" or greater from the ceiling to the base of the fixture and are commonly used to retrofit existing canopy lights.