Skip Content

DV
WESTWARD

Workbench, 24" Depth, 30-1/2 to 34-1/2" Height, 60" Width, 1450 lb. Load Capacity

  • Item # 2HUH6
  • My Part #
  • Mfr. Model # 2HUH6
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench,60Wx24Dx30-1/2 to 34-1/2 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 1450 lb.
  • Workbench/Table Leg Type Panel
  • Width 60"
  • Color Red
  • Depth 24"
  • Height 30-1/2 to 34-1/2"
  • Top Thickness 1-1/4"
  • Workbench/Table Frame Material Steel
  • Workbench/Table Assembly Unassembled
  • Finish Powder Coated
  • Includes (7) Drawers
  • Edge Type Square
  • Gauge 16
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products