Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
WESTWARD

Synthetic Tool Bag, 13" Width, Number of Pockets: 23, Black, Yellow

  • Item# 5MZJ4
  • Mfr. Model# 5MZJ4
  • Catalog Page# N/A
  • UNSPSC# 24111507
Synthetic Tool Bag, 13" Width, Number of Pockets: 23, Black, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 23
  • Basic Material Synthetic
  • Closure Type Zipper
  • Number of Pieces 1
  • Overall Width 13"
  • Overall Depth 9-3/4"
  • Overall Height 9"
  • Number of Inside Pockets 17
  • Number of Outside Pockets 6
  • Color Black, Yellow
  • Material 600D Polyester
  • Features Adjustable Shoulder Strap, Top Opening Reinforced with Metal
  • Includes Adjustable Shoulder Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms