Skip Content

 
TM
WESTWARD

2 Wheel Wheelbarrows

2 Wheel Wheelbarrows close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Wheelbarrow 
  • Number of Wheels
  • Handles Hardwood 
Tray Material
Please Select
Capacity
Please Select
Wheel Type
Please Select
Wheel Dia.
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tray Material
Capacity
Wheel Type
Wheel Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
2MVU8
Polyethylene
10 cu. ft.
Pneumatic, 4.00/4.00-8
16"

$251.00 / each

Enter location to check availability
Catalog Page #  1041 

Price $251.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Wheelbarrow
  • Tray Material Polyethylene
  • Capacity 10 cu. ft.
  • Number of Wheels 2
  • Wheel Type Pneumatic, 4.00/4.00-8
  • Wheel Dia. 16"
  • Handles Hardwood
10G165
Polyethylene
8 cu. ft.
Pneumatic, 4.00/4.00-8
15-1/2"

$201.75 / each

Enter location to check availability
Catalog Page #  1041 

Price $201.75 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Wheelbarrow
  • Tray Material Polyethylene
  • Capacity 8 cu. ft.
  • Number of Wheels 2
  • Wheel Type Pneumatic, 4.00/4.00-8
  • Wheel Dia. 15-1/2"
  • Handles Hardwood
20KP45
Steel
6 cu. ft.
Pneumatic
16"

$226.75 / each

Enter location to check availability
Catalog Page #  1041 

Price $226.75 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Wheelbarrow
  • Tray Material Steel
  • Capacity 6 cu. ft.
  • Number of Wheels 2
  • Wheel Type Pneumatic
  • Wheel Dia. 16"
  • Handles Hardwood
20KP46
Steel
8 cu. ft.
Pneumatic
15-1/2"

$239.50 / each

Enter location to check availability
Catalog Page #  1041 

Price $239.50 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Wheelbarrow
  • Tray Material Steel
  • Capacity 8 cu. ft.
  • Number of Wheels 2
  • Wheel Type Pneumatic
  • Wheel Dia. 15-1/2"
  • Handles Hardwood
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More