Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Seamless Steel, Number of Wheels: 1

  • Item# 2MVU6
  • Mfr. Model# 2MVU6
  • Catalog Page# 1272
  • UNSPSC# 24101507
Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Seamless Steel, Number of Wheels: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $169.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 52.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wheelbarrow
  • Tray Material Seamless Steel
  • Capacity 6 cu. ft.
  • Handles Steel
  • Number of Wheels 1
  • Wheel Type Flat Free
  • Wheel Material Poly
  • Wheel Dia. 16"
  • Wheel Width 4"
  • Axle Dia. 5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by I bought this wheel barrow because it was all steel with "flat free" wheel, thinking it would last a long time. I was disappointed to find it had wooden spacers under the metal handles. These will not last as long as the handles. Other than that, it seems to be pretty good quality. October 15, 2013
  • 2016-08-26 T00:55:14.637-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2MVU6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.