Skip Content
WG
TM
WESTWARD

Welding Rod, R60,1/8 In Dia., 10 lb.

  • Item # 41R254
  • Mfr. Model # 41R254
  • Catalog Page # 2490
  • UNSPSC # 23171512
Welding Rod,R60,1/8 In Dia.,10 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Each of these TIG welding rods features a smooth and stable arc, low spatter, and thin, uniform coating.

View More

Technical Specs

  • Item Welding Rod
  • Diameter 1/8"
  • Material Carbon Steel
  • AWS Classification R60
  • Length 36"
  • Container Type Box
  • Container Size 10 lb.
  • Tensile Strength 63,000 psi
  • Application Used for Welding Low Carbon Steels Up To 1/4" Thick
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms