Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Auto Darkening Welding Helmet, Black, Solar, 10 Lens Shade

  • Item# 4UZY9
  • Mfr. Model# 4UZY9
  • Catalog Page# N/A
  • UNSPSC# 46181704
Auto Darkening Welding Helmet, Black, Solar, 10 Lens Shade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Welding Helmets

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade 10
  • Graphics None
  • Color Black
  • Plate Height 2"
  • Plate Width 4-1/4"
  • Headgear Ratchet
  • Series Solar
  • Material Nylon
  • Number of Arc Sensors 1
  • Power Source Solar
  • Features Lens Speed 1/10,000 sec.
  • Includes Protective Front Cover Lens
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms