Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Auto Darkening Welding Helmet, Black, Solar/Grinding, 4, 9 to13 Solar Powered Auto Darkening Lens Sh

  • Item# 33N556
  • Mfr. Model# 33N556
  • Catalog Page# 3020
  • UNSPSC# 46181703
Auto Darkening Welding Helmet, Black, Solar/Grinding, 4, 9 to13 Solar Powered Auto Darkening Lens Sh close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $198.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solar-powered viewing lens darkens automatically to protect your eyes without hindering your ability to see your welding area. Impact-resistant nylon construction is durable and will protect you for years to come. 5-pt. adjustable ratcheting headgear and a removable sweatband let you wear the helmet comfortably for longer periods.

View More

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade 4, 9 to13 Solar Powered Auto Darkening
  • Graphics None
  • Color Black
  • Plate Height 3-9/16"
  • Plate Width 4-5/16"
  • Viewing Area 3.82" x 1.73"
  • Headgear Ratchet
  • Series Solar/Grinding
  • Material High Impact Resistant Nylon
  • Grind Mode Yes
  • ADF Controls Analog
  • Power Source Battery and Solar
  • Battery Type Solar Cells, (2) AAA Alkaline
  • TIG AMP Rating 5A
  • Switching Speed 1/16,000 sec.
  • Features Fast Switching Speed, Full Function, Variable Shades with Delay and Sensitivity Infinitely Adjustable Solar Cell and (2)AAA Alkaline Battery Replaceable to Extend Lifetime, Low Battery Alarm, Test Button Allows You to Test If The Auto Darkening Lens is Darkening Properly, Additional Grinding Function, TIG Rating 5A, 5 pt. Adjustment Headgear with Removable Sweatband for Maximum Comfort
  • Includes Extra Front Cover Lens, OIPM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.