NC
Grainger Choice Product
WESTWARD

Welding Cable, 3/0, Neoprene Insulation Material, Red, 100 ft.

  • Item # 19YE41
  • My Part #
  • Mfr. Model # 19YE41
  • Catalog Page # N/A
  • UNSPSC # 26121629
Welding Cable,  3/0,  Neoprene Insulation Material,  Red,  100 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire and Cable~Welding Cable


$781.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 57.05 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Welding cable is a flexible, durable electrical cable that supplies power to the secondary circuit of electric welders, which controls the electrode that releases the charge needed for the welding process. Also called an electrode cable, it is commonly used in manufacturing environments to power resistance welding and arc welding equipment, or to replace or repair damaged cable. It has a single, finely stranded conductor wrapped in a nonconductive rubber jacket that is resistant to heat, burns, sparks, and abrasions. The fine copper strands give welding cable more flexibility than other types of electrical wire, and the insulating jacket is designed to hold up to repeated movement over rough surfaces.

View More

Technical Specs

  • Item Welding Cable
  • Wire Size 3/0
  • Insulation Material Neoprene
  • Jacket Color Red
  • Length 100 ft.
  • Voltage 600V
  • Conductor Material Copper
  • Application Welding Machines and Accessories
  • Standards SAE J1127
  • Temp. Rating 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms