Skip Content

 
TM
WESTWARD

Water Nozzle

Water Nozzle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Water Nozzle 
  • Flow Control Trigger 
Design
Please Select
Features
Please Select
Color
Please Select
Max. Pressure
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Design
Features
Color
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
1HLV3
Insulated Pistol Grip
Adjustable Spray, Insulated Handle
Black/Red/ Maroon
100 psi

$22.39 / each

Enter location to check availability
Catalog Page #  1282 

Price $22.39 / each

Technical Specs

  • Item Water Nozzle
  • Design Insulated Pistol Grip
  • Features Adjustable Spray, Insulated Handle
  • Flow Control Trigger
  • Color Black/Red/ Maroon
  • Max. Pressure 100 psi
1HLV7
Pistol Grip
Insulated Rubber Grip
Gray/Blue/Silver
60 psi

$15.02 / each

Enter location to check availability
Catalog Page #  1282 

Price $15.02 / each

Technical Specs

  • Item Water Nozzle
  • Design Pistol Grip
  • Features Insulated Rubber Grip
  • Flow Control Trigger
  • Color Gray/Blue/Silver
  • Max. Pressure 60 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms