Skip Content

 
TM
WESTWARD

Water Hose

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Garden Hose Type Standard Water 
  • Use With Water Temp. Cold 
  • Hose Material Reinforced PVC 
  • Hose Inside Dia. 5/8" 
  • Connection GHT 
  • Hose Color Green 
  • Operating Temp. 90 Degrees F 
Hose Length
Please Select
Maximum Pressure
Please Select
Hose Duty Rating
Please Select

Your Filters:

Clear All
Price
  • $30-$35 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Hose Length
Maximum Pressure
Hose Duty Rating
Price
Qty
Please use Qty box to add item(s) to cart.
20L430
50 ft.
500 psi
Heavy

$31.10 / each

Enter location to check availability
Catalog Page #  1277 

Price $31.10 / each

Technical Specs

  • Garden Hose Type Standard Water
  • Use With Water Temp. Cold
  • Hose Material Reinforced PVC
  • Hose Inside Dia. 5/8"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Green
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 500 psi
  • Hose Duty Rating Heavy
20L433
75 ft.
300 psi
Standard

$34.40 / each

Enter location to check availability
Catalog Page #  1277 

Price $34.40 / each

Technical Specs

  • Garden Hose Type Standard Water
  • Use With Water Temp. Cold
  • Hose Material Reinforced PVC
  • Hose Inside Dia. 5/8"
  • Hose Length 75 ft.
  • Connection GHT
  • Hose Color Green
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 300 psi
  • Hose Duty Rating Standard
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More