Skip Content

DG
WESTWARD

50 ft. x 5/8" dia. Water Hose, Reinforced PVC, 350 psi, Blue

  • Item # 4TMN8
  • My Part #
  • Mfr. Model # 4TMN8
  • Catalog Page # N/A
  • UNSPSC # 40142008
Water Hose,Single Rnfrcd PVC,5/8 In ID close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cold Water Hoses
• Operating temp.: 90°F GHT connections
(G) Medium-Duty with Hose End Collar Guard
Designed with 3 internal tubes to resist kinking. Collar guard resists hose kinks at faucet.

View More

Technical Specs

  • Item Water Hose
  • Garden Hose Type Water Hose
  • Use With Water Temp. Cold
  • Hose Material Reinforced PVC
  • Hose Inside Dia. 5/8"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Blue
  • Kink Resistant Yes
  • Hose Duty Rating Standard
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 350 psi
  • Number of Ply 4
  • Gallons per Hour 732
  • Coupling Material Brass
  • Features Oil, Chemical, Abrasion, and Weather Resistant, Crushproof Connection
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products